Shop All Wire Markers
Brady
Wire Markers, Legend 4, White/Green, PK25
Mfr # WM-4-GR-PK
Zoro # G4687210
product price: $47.89
/pk 25, $1.92/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 4
- Color White on Green
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-4-GR-PK
- Zoro # G4687210
- UPC # 66282091253
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 4 |
Color | White on Green |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 4,White/Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-510)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474M10 (474M10)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- Brady Wire Markers