Shop All Wire Markers
Brady
Wire Markers, Legend 4, Black/White, PK25, HH-4-PK
Mfr # HH-4-PK
Zoro # G4691176
product price: $64.25
/pk 25, $2.57/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 4
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-4-PK
- Zoro # G4691176
- UPC # 66282090233
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 4 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 4,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- MCR SAFETY MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame (TK110)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- Brady Electrical Labels