Shop All Wire Markers
Brady
Wire Markers, Legend 4, Black/Silver, PK25
Mfr # AF-4-PK
Zoro # G4691508
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 4
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # AF-4-PK
- Zoro # G4691508
- UPC # 66282090127
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 4 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 4,Black/Silver,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18 (T1-1170-EG_12x18)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- KINCO Kid's Premium Grain Pigskin Palm Glove with Safety Cuff Small (1917-KS)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- Brady Electrical Labels