Shop All Wire Markers
Brady
Wire Markers, Legend 397-429, Blk/Wht, PK25
Mfr # TMM-397-429-PK
Zoro # G4692451
product price: $69.99
/pk 25, $2.80/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 397 to 429
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-397-429-PK
- Zoro # G4692451
- UPC # 66282090474
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers Miniature Wire Marker |
Legend | 397 to 429 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 397-429,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-NA_14X10 (LCU4-0013-NA_14X10)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- Brady Wire Markers