Shop All Wire Markers
Brady
Wire Markers, Legend 39, Black/White, PK25
Mfr # WM-39-PK
Zoro # G4687411
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 39
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-39-PK
- Zoro # G4687411
- UPC # 66282091210
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 39 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 39,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (967315S)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- ELKHART BRASS Spanner, Hydrant Wrench Kit with Holder (470 Kit)
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- Brady Electrical Labels