Shop All Wire Markers
Brady
Wire Markers, Legend 38, Black/White, PK25, WM-38-PK
Mfr # WM-38-PK
Zoro # G4687420
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 38
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-38-PK
- Zoro # G4687420
- UPC # 66282091199
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 38 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 38,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Carabiner, Auto-Lock, 4 7/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V854)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4039)
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- TAPCO Green U-Channel Sign Posts (054-00001)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- Brady Electrical Labels