Shop All Wire Markers
Brady
Wire Markers, Legend 375-399, Blk/Wht, PK25
Mfr # WM-375-399-PK
Zoro # G4691900
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 375 to 399
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-375-399-PK
- Zoro # G4691900
- UPC # 66282091194
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 375 to 399 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 375-399,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk (016260-0000-110)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (H134-M)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- Brady Electrical Labels