Shop All Wire Markers
Brady
Wire Markers, Legend 350-374, Blk/Wht, PK25
Mfr # WM-350-374-PK
Zoro # G4691919
product price: $50.29
/pk 25, $2.01/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 350 to 374
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-350-374-PK
- Zoro # G4691919
- UPC # 66282091166
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 350 to 374 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 350-374,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40250)
- NMC Caution Wheels Must Be Chocked Sign, C70RB (C70RB)
- NMC Stop, Octagon, 12X12, Rigid Plastic (SS3R)
- BULLARD Fire Helmet Suspension (R637)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- Brady Wire Markers