Shop All Wire Markers
Brady
Wire Markers, Legend 34-66, Wht/Red, PK25
Mfr # WM-34-66-RD-PK
Zoro # G4691946
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34 to 66
- Color White on Red
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-34-66-RD-PK
- Zoro # G4691946
- UPC # 66282091158
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 34 to 66 |
Color | White on Red |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 34-66,Wht/Red,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (19204)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- Brady Electrical Labels