Shop All Wire Markers
Brady
Wire Markers, Legend 34-66, Wht/Grn, PK25
Mfr # WM-34-66-GR-PK
Zoro # G4691961
product price: $55.99
/pk 25, $2.24/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34 to 66
- Color White on Green
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-34-66-GR-PK
- Zoro # G4691961
- UPC # 66282091156
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 34 to 66 |
Color | White on Green |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 34-66,Wht/Grn,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Paddle Vest, Universal, Oversize (121900-100-005-17)
- MCR SAFETY Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Blue (6012XL)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5010DT)
- SALISBURY Knit Gloves, Jersey Cotton, Cream, PR (L10JK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- Brady Wire Markers