Shop All Wire Markers
Brady
Wire Markers, Legend 34-66, Wht/Brn, PK25
Mfr # WM-34-66-BR-PK
Zoro # G4691970
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34 to 66
- Color White on Brown
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-34-66-BR-PK
- Zoro # G4691970
- UPC # 66282091155
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 34 to 66 |
Color | White on Brown |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 34-66,Wht/Brn,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- NUTRIONE Dohm DS White Noise Sound Therapy Machine - Black (NU12638)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- Brady Wire Markers