Shop All Wire Markers
Brady
Wire Markers, Legend 34-66, Wht/Blk, PK25
Mfr # WM-34-66-BK-PK
Zoro # G4691998
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34 to 66
- Color White on Black
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-34-66-BK-PK
- Zoro # G4691998
- UPC # 66282091153
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 34 to 66 |
Color | White on Black |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 34-66,Wht/Blk,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 in. Gold Vinyl Self-Adhesive Number Set 0-9 32 pc, 6PK (842270)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids, DS-Flammable Liquids (DS-Flammable Liquids)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 090)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- Brady Wire Markers