Shop All Wire Markers
Brady
Wire Markers, Legend 34-66, Blk/Org, PK25
Mfr # WM-34-66-OR-PK
Zoro # G4691955
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34 to 66
- Color Black on Orange
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-34-66-OR-PK
- Zoro # G4691955
- UPC # 66282091157
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 34 to 66 |
Color | Black on Orange |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 34-66,Blk/Org,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, No Pocket, F33L, Orange (82621)
- 2W INTERNATIONAL Lime Contrast Hi-Vis Vest, 3X-Large, Class 2 (7048C-2 3XL)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Max Barron Series (1FYZ3)
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- Brady Wire Markers