Shop All Wire Markers
Brady
Wire Markers, Legend 34-66, Blk/Blue, PK25
Mfr # WM-34-66-BL-PK
Zoro # G4691989
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34 to 66
- Color Black on Blue
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-34-66-BL-PK
- Zoro # G4691989
- UPC # 66282091154
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 34 to 66 |
Color | Black on Blue |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 34-66,Blk/Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, M, Black, PR (CXG-L5-M)
- EDWARDS SIGNALING Pull Station, Key Reset, Single, DPDT (MPSR1-D45W-GE)
- STAR ASIA Welding Safety Goggles, Black Anti-Fog, Scratch-Resistant Lens (41217)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- Brady Electrical Labels