Shop All Wire Markers
Brady
Wire Markers, Legend 33, Black/Silver, PK25
Mfr # AF-33-PK
Zoro # G4691535
product price: $64.79
/pk 25, $2.59/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 33
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-33-PK
- Zoro # G4691535
- UPC # 662820901211
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 33 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 33,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Unitized Medical Grade Gloves, 0.4 mil Palm, Nitrile, Powder-Free, Universal, 4 PK, White (9999-1102)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-125-2-WT-S (3PS-125-2-WT-S)
- Brady Electrical Labels