Shop All Wire Markers
Brady
Wire Markers, Legend 32, Black/White, PK25
Mfr # TMM-331-363-PK
Zoro # G4692479
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 331 to 363
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TMM-331-363-PK
- Zoro # G4692479
- UPC # 66282090466
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers Miniature Wire Marker |
Legend | 331 to 363 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 32,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- NMC Right-To-Know Center 2 Racks With Binder (RTK82)
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- SITEPRO RS21 Custom-Fit White Safety Eyewear W/ Polarized Smoke Lens (24-RS21WP)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- Brady Electrical Labels