Shop All Wire Markers
Brady
Wire Markers, Legend 300-324, Blk/Wht, PK25
Mfr # WM-300-324-PK
Zoro # G4692016
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 300 to 324
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-300-324-PK
- Zoro # G4692016
- UPC # 66282091098
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 300 to 324 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 300-324,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, 7 Char. (09091 7)
- SKECHERS Athletic Shoes, 11, D, Black, Plain, PR (77040 -BLK 11)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY NEMA Wire Marker Repositionable Vinyl 1.56in H x 0.22in W Black PK/10 Sheets, 10PK (PWMC-BK)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- Brady Wire Markers