Shop All Wire Markers
Brady
Wire Markers, Legend 30, Yellow, PK25
Mfr # WM-30-YL-PK
Zoro # G4687481
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 30
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-30-YL-PK
- Zoro # G4687481
- UPC # 66282091108
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 30 |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 30,Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHXL0006G1)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, M (RWG17M)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- Brady Wire Markers