Shop All Wire Markers
Brady
Wire Markers, Legend 30, Black/White, PK25
Mfr # TMM-30-PK
Zoro # G4690001
product price: $72.79
/pk 25, $2.91/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 30
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-30-PK
- Zoro # G4690001
- UPC # 66282090462
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 30 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 30,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Orange Pk (423-OR)
- JAFLINE HD Attack Line Fire Hose, Rubber (G52H2HDW50N)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-S-2 (PS-250-2-WT-S-2)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- Brady Wire Markers