Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/Yellow, PK25
Mfr # WM-3-YL-PK
Zoro # G4687369
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-3-YL-PK
- Zoro # G4687369
- UPC # 66282091228
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 3 |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 3,Black/Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- CHICAGO PROTECTIVE APPAREL Leggings, Universal, Gray, Leather, PR (333-CL)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- Brady Wire Markers