Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/White, PK25, TMXM-3-PK
Mfr # TMXM-3-PK
Zoro # G4689539
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3-Mar
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMXM-3-PK
- Zoro # G4689539
- UPC # 66282090567
- Country of Origin United States
- Category Wire Markers
Details
Item | Fine Wire Marker |
Legend | 3-Mar |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 3,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- PELICAN Micro Case, Yellow, 6.82 x 4.75 x 2.12 In (1020-027-100)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY White Polyester Wire Marker, THT-17-489-3 (THT-17-489-3)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- Brady Electrical Labels