Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/White, PK25, HH-3-PK
Mfr # HH-3-PK
Zoro # G4691185
product price: $64.25
/pk 25, $2.57/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-3-PK
- Zoro # G4691185
- UPC # 66282090231
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 3 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 3,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Balance Nitrogen, R134A, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-70N-1000)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Smoke Lens, (LOKI-AFAS)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- BRADY Wire Markers, Legend X3, Black/White, PK25 (WM-X3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- BRADY Wire Markers, Legend 325-349, Blk/Wht, PK25 (WM-325-349-PK)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- Brady Wire Markers