Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/White, PK25, CAB-3-PK
Mfr # CAB-3-PK
Zoro # G4691368
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CAB-3-PK
- Zoro # G4691368
- UPC # 66282090194
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | 3 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 3,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleanin, PK100 (3001)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Numerical Wire Markers Repositionable Vinyl Cloth 1.5 in H Legend: 12, 900 Total, 25PK (WM-12-PK)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- Brady Electrical Labels