Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/Orange, PK25
Mfr # WM-3-OR-PK
Zoro # G4687387
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on Orange
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-3-OR-PK
- Zoro # G4687387
- UPC # 66282091223
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 3 |
Color | Black on Orange |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 3,Black/Orange,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (36VP37)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-99-008)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 12, PR (51581 12)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- Brady Electrical Labels