Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/Blue, PK25
Mfr # WM-3-BL-PK
Zoro # G4687405
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on Blue
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-3-BL-PK
- Zoro # G4687405
- UPC # 66282091221
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 3 |
Color | Black on Blue |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 3,Black/Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- MILWAUKEE TOOL Vented Safety Helmet, Headlamp Mount (48-73-1334)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Yellow Case 11ft. Rd/Wh Belt (CM115-YW-RWD-110)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- Brady Wire Markers