Shop All Wire Markers
Brady
Wire Markers, Legend 2T2, Black/White, PK25
Mfr # WM-2T2-PK
Zoro # G4687518
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2T2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-2T2-PK
- Zoro # G4687518
- UPC # 66282091092
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 2T2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 2T2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- WELLS LAMONT Glv Lthr Drvr Cowhide Xl (1132XL)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- Brady Wire Markers