Shop All Wire Markers
Brady
Wire Markers, Legend 2T1, Black/White, PK25
Mfr # WM-2T1-PK
Zoro # G4687527
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2T1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-2T1-PK
- Zoro # G4687527
- UPC # 66282091091
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 2T1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 2T1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs (35KU70)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, XL, PR (TTP230KG-10)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- Brady Electrical Labels