Shop All Wire Markers
Brady
Wire Markers, Legend 28, Black/White, PK25, TMM-28-PK
Mfr # TMM-28-PK
Zoro # G4690038
product price: $76.55
/pk 25, $3.06/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 28
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-28-PK
- Zoro # G4690038
- UPC # 66282090458
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 28 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 28,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148808 (148808)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- Brady Electrical Labels