Shop All Wire Markers
Brady
Wire Markers, Legend 258, Black/White, PK25
Mfr # WM-258-PK
Zoro # G4687649
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 258
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-258-PK
- Zoro # G4687649
- UPC # 66282091033
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 258 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 258,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Panel Keep Clear Plant Marking Stencil, PMS226 (PMS226)
- NMC Caution Hearing Protection Required Sign (C513PB)
- CLC WORK GEAR Knee Pads, Soft, Black, 1 Straps, PR (V231)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large (34-500/L)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- Brady Electrical Labels