Shop All Wire Markers
Brady
Wire Markers, Legend 25, Black/White, PK25
Mfr # TMM-25-PK
Zoro # G4690065
product price: $73.59
/pk 25, $2.94/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 25
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-25-PK
- Zoro # G4690065
- UPC # 66282090454
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 25 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 25,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Hood, White, L, PK100 (IC666BWHLG010000)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size L (7044-12PR)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- HONEYWELL Gloves, PR (41-4438BL/8M)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- Brady Electrical Labels