Shop All Wire Markers
Brady
Wire Markers, Legend 24, Black/Yellow, PK25
Mfr # WM-24-YL-PK
Zoro # G4687658
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 24
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-24-YL-PK
- Zoro # G4687658
- UPC # 66282091022
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 24 |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 24,Black/Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Lead Paint Removal Half Face Respirator White (7093H1-DC)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 11ft. Rd/Wh Belt (CM115-OR-RWD-110)
- SIGNMISSION OSHA Danger Sign, 7" Height, Rigid Plastic, Grain Bin Silo Safety, Landscape, L-1929 (OS-DS-P-710-L-1929)
- SEKURE VIEW 26 in. Outdoor Convex Galvanized Metal Back, Z-Bracket (SCVO-26Z-GB)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- Brady Wire Markers