Shop All Wire Markers
Brady
Wire Markers, Legend 24, Black/White, PK25, TMM-24-PK
Mfr # TMM-24-PK
Zoro # G4690071
product price: $73.59
/pk 25, $2.94/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 24
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-24-PK
- Zoro # G4690071
- UPC # 66282090453
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 24 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 24,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1512)
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- SOF SOLE Instant Cleaner, Footwear, 9 oz. (82371)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- Brady Electrical Labels