Shop All Wire Markers
Brady
Wire Markers, Legend 22, Black/White, PK25, HH-22-PK
Mfr # HH-22-PK
Zoro # G4691200
product price: $61.19
/pk 25, $2.45/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 22
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-22-PK
- Zoro # G4691200
- UPC # 66282090227
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 22 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 22,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY Label, 1/4 in W, White (M7-10-498)
- GASCO Calibration gas, Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- Brady Wire Markers