Shop All Wire Markers
Brady
Wire Markers, Legend 22, Black/Silver, PK25
Mfr # AF-22-PK
Zoro # G4691550
product price: $66.99
/pk 25, $2.68/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 22
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-22-PK
- Zoro # G4691550
- UPC # 66282090105
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 22 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 22,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 120)
- LYLE Alum Danger Moving Saw Blade, 10"x7", LCU4-0266-NA_10X7 (LCU4-0266-NA_10X7)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- Brady Electrical Labels