Shop All Wire Markers
Brady
Wire Markers, Legend 204, Black/White, PK25
Mfr # WM-204-PK
Zoro # G4687719
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 204
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-204-PK
- Zoro # G4687719
- UPC # 66282090970
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 204 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 204,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E-3D)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-S-2 (PS-250-2-WT-S-2)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- Brady Wire Markers