Shop All Wire Markers
Brady
Wire Markers, Legend 203, Black/White, PK25
Mfr # WM-203-PK
Zoro # G4687728
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 203
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-203-PK
- Zoro # G4687728
- UPC # 66282090969
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 203 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 203,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 6VDC, 1.52A, Gray (435EX-6C1)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- HEXARMOR Safety Gloves, PR (2050-S (7))
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- Brady Wire Markers