Shop All Wire Markers
Brady
Wire Markers, Legend 200-224, Blk/Sil, PK25
Mfr # AF-200-224-PK
Zoro # G4692777
product price: $62.89
/pk 25, $2.52/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 200 to 224
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-200-224-PK
- Zoro # G4692777
- UPC # 66282090103
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Markers |
Legend | 200 to 224 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 200-224,Blk/Sil,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Pink, Ribbed Nylon/Spandex (TCX-24-L)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- Brady Electrical Labels