Shop All Wire Markers
Brady
Wire Markers, Legend 2, White/Red, PK25
Mfr # WM-2-RD-PK
Zoro # G4687545
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2
- Color White on Red
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-2-RD-PK
- Zoro # G4687545
- UPC # 66282091089
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 2 |
Color | White on Red |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 2,White/Red,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- LYLE Aluminum Chock Wheels Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU5-0177-NA_10X7 (LCU5-0177-NA_10X7)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- Brady Electrical Labels