Shop All Wire Markers
Brady
Wire Markers, Legend 2, Black/White, PK25, WM-2-SC-PK
Mfr # WM-2-SC-PK
Zoro # G4687536
product price: $60.29
/pk 25, $2.41/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-2-SC-PK
- Zoro # G4687536
- UPC # 66282091090
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Scored Wire Marking Card |
Legend | 2 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 2,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R15)
- MAGID Precision Safety Products Disposable N95 Respirator with Exhalation Valve, 10Dispenser, 10PK (20180021V-N95)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe 3XL 15-16, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXXXL)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- Brady Wire Markers