Shop All Wire Markers
Brady
Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK
Mfr # TMM-2-PK
Zoro # G4690010
product price: $78.85
/pk 25, $3.15/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-2-PK
- Zoro # G4690010
- UPC # 66282090447
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 2 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 2,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Glove Dispenser, PETG, 2 Boxes (6GKZ4)
- BRADY Brady Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, HD Polyester, 25/Pack (CLT2)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- Brady Electrical Labels