Shop All Wire Markers
Brady
Wire Markers, Legend 2, Black/White, PK25, CAB-2-PK
Mfr # CAB-2-PK
Zoro # G4691377
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # CAB-2-PK
- Zoro # G4691377
- UPC # 66282090193
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | 2 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 2,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Intravenous Bag Label, Thermal 3" x 5" Yellow (PDT-35Y)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- MASTER LOCK Portable Lockout Kit, Red, Case 17-3/8" H (S3501)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- Brady Wire Markers