Shop All Wire Markers
Brady
Wire Markers, Legend 2, Black/Orange, PK25
Mfr # WM-2-OR-PK
Zoro # G4687551
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on Orange
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-2-OR-PK
- Zoro # G4687551
- UPC # 66282091088
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 2 |
Color | Black on Orange |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 2,Black/Orange,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-XL)
- SQUIDS BY ERGODYNE Blue Swiveling Glove Clip Holder, Dual Clips (3420)
- NMC High Pressure Water Pressure Sensitive, Pk25, B1291G (B1291G)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Yellow Pk (423-YE)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- Brady Wire Markers