Shop All Wire Markers
Brady
Wire Markers, Legend 2, Black/Blue, PK25
Mfr # WM-2-BL-PK
Zoro # G4687579
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on Blue
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-2-BL-PK
- Zoro # G4687579
- UPC # 66282091086
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 2 |
Color | Black on Blue |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 2,Black/Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- ANSELL LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (LSE-104)
- UMBO Niflex45, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H119-XL)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- Brady Electrical Labels