Shop All Wire Markers
Brady
Wire Markers, Legend 1T3, Black/White, PK25
Mfr # WM-1T3-PK
Zoro # G4687761
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1T3
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-1T3-PK
- Zoro # G4687761
- UPC # 66282090961
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 1T3 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1T3,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- Brady Wire Markers