Shop All Wire Markers
Brady
Wire Markers, Legend 1T2, Black/White, PK25
Mfr # WM-1T2-PK
Zoro # G4687770
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1T2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-1T2-PK
- Zoro # G4687770
- UPC # 66282090960
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 1T2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1T2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- STRANCO Reflective Number Label, 6, 2-1/2in H, PK25 (RUM200-6-YB)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- Brady Wire Markers