Shop All Wire Markers
Brady
Wire Markers, Legend 1L2, Black/White, PK25, TWM-1L2-PK
Mfr # TWM-1L2-PK
Zoro # G4689268
product price: $49.39
/pk 25, $1.98/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1L2
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TWM-1L2-PK
- Zoro # G4689268
- UPC # 66282090616
- Country of Origin United States
- Category Wire Markers
Details
Item | Machine Tool Wire Marker |
Legend | 1L2 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 1L2,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, S, Black (GPNB42100)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-4X (10182-55-2-HLI-4X)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, L, 12PK (PFH21-L)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- DYKEM Dykem 253-44250 No. 44 Black High Temperature Action Marker (253-44250)
- Brady Electrical Labels