Shop All Wire Markers
Brady
Wire Markers, Legend 1L1, Black/White, PK25, WM-1L1-PK
Mfr # WM-1L1-PK
Zoro # G4687831
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1L1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-1L1-PK
- Zoro # G4687831
- UPC # 66282090953
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 1L1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1L1,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- Brady Wire Markers