Shop All Wire Markers
Brady
Wire Markers, Legend 1L1, Black/White, PK25, TWM-1L1-PK
Mfr # TWM-1L1-PK
Zoro # G4689277
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1L1
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TWM-1L1-PK
- Zoro # G4689277
- UPC # 66282090615
- Country of Origin United States
- Category Wire Markers
Details
Item | Machine Tool Wire Marker |
Legend | 1L1 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 1L1,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- SAFE HANDLER Lifting Support Weight Belt, Medium, Black (BLSH-ES-M-2LB)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- Brady Wire Markers