Shop All Wire Markers
Brady
Wire Markers, Legend 191, Black/White, PK25
Mfr # WM-191-PK
Zoro # G4687938
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 191
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-191-PK
- Zoro # G4687938
- UPC # 66282090940
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 191 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 191,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Pouch, Nylon, Black (56321)
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- Brady Wire Markers