Shop All Wire Markers
Brady
Wire Markers, Legend 19, Black/Yellow, PK25
Mfr # WM-19-YL-PK
Zoro # G4687868
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 19
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-19-YL-PK
- Zoro # G4687868
- UPC # 66282090950
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 19 |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 19,Black/Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Valve Repair Kit (VRK7650)
- SIGNMISSION Now Hiring Team Leaders Yard Sign & Stake outdoor plastic coroplast window, C-2436 TEAM LEADERS (C-2436 TEAM LEADERS)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- NEVS 3/4" Color Coding Dots Chart Flr - Roll Form (DOT-34RL Chart Flr)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- Brady Electrical Labels